Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB224M80H

Roller Bearing Cartridge - Spherical Roller, 80 mm Bore, 6-3/16 in OD, 87.31 mm Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #04875612
MFR #CSEB224M80H

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CSEB224M80H CARTRIDGE CSE-B224M80H
  • 80.00 mm Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    80 mm
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    6.1875 in
  • Housing Width
    87.31 mm
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    111.12 mm
  • Overall Width
    4.8800 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    62300 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    400
  • Weight
    20.7 lbs
  • Max Rpm
    1650 rpm
  • Overall Height
    6.8800 in
  • Overall Length
    6.8800 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text