Overview
Mfr description
CSEB22531E7 CARTRIDGE CSE-B22531E7
- 1 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Triple Lip Contact Seal
Specifications
- Bore Diameter1-15/16 in
- Type Of BearingSpherical Roller
- Outside Diameter3.8330 in
- Housing Width2-25/64 in
- Housing MaterialSteel
- Locking DeviceDouble Setscrew Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Inner Ring Width3-13/16 in
- Overall Width5.0000 in
- Finish CoatingUncoated
- Radial Dynamic Load Capacity25900 lbs
- Radial Static Load Capacity33200 lbs
- Seal TypeTriple Lip Contact Seal
- Lubrication TypeExxon Ronex MP Std
- Series500
- Weight6 lbs
- Max Rpm1225 rpm
- Overall Height4.0000 in
- Overall Length5.0000 in
- Retainer TypeSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data