Motion
BY410618CSE CARTRIDGE CSEB225471XXXXX

LINK-BELT
BY410618CSE CARTRIDGE CSEB225471XXXXX

2 15/16" Mounted Spherical Roller Bearing, Specially Machined Cast Steel Cartridge Block, Single Setscrew Locking Collar, Triple Lip Contact Seal
MI ITEM #04875619
MFR #BY410618CSE CARTRIDGE CSEB225471XXXXX
Price$12,684.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BY410618CSE CARTRIDGE CSEB225471XXXXX

2 15/16" Mounted Spherical Roller Bearing, Specially Machined Cast Steel Cartridge Block, Single Setscrew Locking Collar, Triple Lip Contact Seal
MI ITEM #04875619
MFR #BY410618CSE CARTRIDGE CSEB225471XXXXX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,684.26/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Housing Width
    3.1300 in
  • Outside Diameter
    5.4700 in
  • Overall Height
    5.4100 in
  • Overall Length
    5.4100 in
  • Overall Width
    4.8800 in
  • Weight
    14.23 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    793699005493
  • Max Rpm
    1500 rpm
  • Radial Dynamic Load Capacity
    51100 lbs
  • Seal Type
    Heavy Contact Seal

Overview

Mfr description
BY410618CSE CARTRIDGE CSEB225471XXXXX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought