Motion
CSEB22663E 3 15/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22663E 3 15/16 CARTRIDGE RLR BRG

3 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Adapter Mounted, Spring Loaded Heavy Contact Seal
Mi Item #04875637
MFR #CSEB22663E 3 15/16 CARTRIDGE RLR BRG
Price$6,646.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22663E 3 15/16 CARTRIDGE RLR BRG

3 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Adapter Mounted, Spring Loaded Heavy Contact Seal
Mi Item #04875637
MFR #CSEB22663E 3 15/16 CARTRIDGE RLR BRG

Mfr description
CSEB22663E CARTRIDGE CSE-B22663E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,646.23/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Housing Width
    4.0000 in
  • Outside Diameter
    7.3750 in
  • Overall Height
    7.3800 in
  • Overall Length
    7.3800 in
  • Overall Width
    4.9400 in
  • Weight
    30.00 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    793699079142
  • Max Rpm
    1100 rpm
  • Radial Dynamic Load Capacity
    96500 lbs
  • Seal Type
    Heavy Contact Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)