Specifications
Dimensions
- Bore Diameter1.7500 in
- Housing Width1.8438 in
- Inner Ring Width2-19/32 in
- Outside Diameter4.5940 in
- Overall Width2.5940 in
- Weight1.00 lbs
Details
- Bearing MaterialSteel
- Bore TypeCylindrical
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialSteel
- Locking DeviceSet Screw
- Lubrication TypeExxon Ronex MP Std
- Max Rpm6200 rpm
- Radial Dynamic Load Capacity11870 lbs
- Radial Static Load Capacity7110 lbs
- Seal TypeClearance/Non-Contact
- SeriesCartridge Blocks
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)