Motion
B448SC SET COLLAR KIT

LINK-BELT
B448SC SET COLLAR KIT

Concentric Collar - 3.0000 in Bore
MI ITEM #04875674
MFR #B448SC SET COLLAR KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B448SC SET COLLAR KIT

Concentric Collar - 3.0000 in Bore
MI ITEM #04875674
MFR #B448SC SET COLLAR KIT

Mfr description
B448SC COLLAR KIT B22448-5S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-11/16 in, 2-15/16 in, 2-3/4 in, 3 in, 65 mm, 70 mm, 75 mm
  • Size Code
    B448, B548, B647

Details

  • Product Type
    Concentric Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)