Motion
B456SC SET COLLAR KIT

LINK-BELT
B456SC SET COLLAR KIT

Concentric Collar - 3.5000 in Bore
Mi Item #04875675
MFR #B456SC SET COLLAR KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B456SC SET COLLAR KIT

Concentric Collar - 3.5000 in Bore
Mi Item #04875675
MFR #B456SC SET COLLAR KIT

Mfr description
B456SC COLLAR KIT B22456-5S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3-1/2 in, 3-3/16 in, 3-7/16 in, 80 mm, 85 mm
  • Size Code
    B456, B556, B665

Details

  • Product Type
    Concentric Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)