1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
B464SC SET COLLAR KIT
Concentric Collar - 4.0000 in Bore
MI ITEM #
04875676
MFR #
B464SC SET COLLAR KIT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Concentric Collars
LINK-BELT B464SC SET COLLAR KIT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
B464SC SET COLLAR KIT
Concentric Collar - 4.0000 in Bore
MI ITEM #
04875676
MFR #
B464SC SET COLLAR KIT
Mfr description
B464SC COLLAR KIT B22464-5S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
3-11/16 in, 3-15/16 in, 4 in, 100 mm, 90 mm
Size Code
B464, B564, B663
Details
Product Type
Concentric Collars
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items