Motion
B424TC COVER KIT

LINK-BELT
B424TC COVER KIT

B424TC Threaded Cover Bearing End Cap or Cover -
MI ITEM #04875742
MFR #B424TC COVER KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B424TC COVER KIT

B424TC Threaded Cover Bearing End Cap or Cover -
MI ITEM #04875742
MFR #B424TC COVER KIT

Mfr description
B424TC COVER KIT B424
  • Threaded Cover Kit For Spherical Roller Bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    B424
  • Weight
    0.90 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Threaded Cover
  • Product Type
    Bearing End Caps & Covers
  • Series
    Covers & Cover Kits
  • UPC_NO
    793699995831

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)