Motion
B456TC COVER KIT

LINK-BELT
B456TC COVER KIT

B456TC Threaded Cover Bearing End Cap or Cover -
Mi Item #04875748
MFR #B456TC COVER KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B456TC COVER KIT

B456TC Threaded Cover Bearing End Cap or Cover -
Mi Item #04875748
MFR #B456TC COVER KIT

Mfr description
B456TC COVER KIT B456
  • Threaded Cover Kit For Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    B456
  • Weight
    2.30 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Threaded Cover
  • Product Type
    Bearing End Caps & Covers
  • Series
    Covers & Cover Kits
  • UPC_NO
    698210128180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)