Motion
K2196CBLK

LINK-BELT
K2196CBLK

Bearing End Cap or Cover - 1-1/2 in Compatible Bore, Rubber Material
MI ITEM #04875771
MFR #K2196CBLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
K2196CBLK

Bearing End Cap or Cover - 1-1/2 in Compatible Bore, Rubber Material
MI ITEM #04875771
MFR #K2196CBLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K2196CBLK END CAP K219-6CBLK
  • Link-Belt K2196CBLK Bearing Parts & Kits Closed End Cap. Contact Rexnord for more details.

Specifications

  • End Cap Type
    Closed End Cap
  • Attachment Type
    Snap-On
  • Material
    Rubber
  • Series
    Caps
  • Size Code
    219
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699361773
  • Weight
    0.14 lbs
  • Includes
    O-Ring
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text