Motion
B224246

LINK-BELT
B224246

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
Mi Item #04875780
MFR #B224246
Price$269.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B224246

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
Mi Item #04875780
MFR #B224246

Mfr description
B224246 END CLOS B22424-6
  • End Closure for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.70/each

Specifications

Dimensions

  • Size Code
    B424
  • Weight
    0.50 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    End Closures & Plates
  • UPC_NO
    662327008734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)