Motion
B224366

LINK-BELT
B224366

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
MI ITEM #04875785
MFR #B224366
Your Price$235.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B224366

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
MI ITEM #04875785
MFR #B224366

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$235.15/each(List $270.43)

Overview

Mfr description
B224366 END CLOS B22436-6
  • End Closure for Spherical Roller Bearing

Specifications

  • End Cap Type
    Closed End Cap
  • Material
    Steel
  • Overall Width
    4.0000 in
  • Overall Height
    1.0000 in
  • Overall Length
    4.0000 in
  • Series
    End Closures & Plates
  • Size Code
    B436
  • UPC_NO
    662327009205
  • Weight
    0.50 lbs
  • Country of Origin
    United States of America
  • Width
    4.0000 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text