Motion
B2244861

LINK-BELT
B2244861

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
Mi Item #04875789
MFR #B2244861
Price$98.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B2244861

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
Mi Item #04875789
MFR #B2244861

Mfr description
B2244861 END CLOS B22448-6/1
  • End Closure for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.08/each

Specifications

Dimensions

  • Size Code
    B448
  • Weight
    0.61 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    End Closures & Plates
  • UPC_NO
    662327896553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)