Specifications
Dimensions
- Size CodeB572
- Weight1.40 lbs
Details
- Country of OriginUnited States of America
- End Cap TypeClosed End Cap
- Product TypeBearing End Caps & Covers
- SeriesEnd Closures & Plates
Overview
Mfr description
B225726 END CLOS B22572-6
- End Closure for Spherical Roller Bearing