Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB681166R

Closed Bearing End Cap or Cover - 7-3/16 in Compatible Bore
MI ITEM #04875801
MFR #LB681166R

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LB681166R END CLOS LB68116-6R
  • End Closure for Spherical Roller Bearing

Specifications

  • End Cap Type
    Closed End Cap
  • Compatible Housed Unit
    PLB68115FR, PLB68M180FR, PLB78190FR
  • Series
    End Closures & Plates
  • Size Code
    2240
  • Weight
    2.00 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text