Motion
LB681286R

LINK-BELT
LB681286R

Closed Bearing End Cap or Cover - 7-1/2 in, 7-15/16 in, 8 in Compatible Bore
Mi Item #04875802
MFR #LB681286R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB681286R

Closed Bearing End Cap or Cover - 7-1/2 in, 7-15/16 in, 8 in Compatible Bore
Mi Item #04875802
MFR #LB681286R

Mfr description
LB681286R END CLOS LB68128-6R
  • End Closure for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    22244
  • Weight
    1.00 lbs

Details

  • Compatible Housed Unit
    PLB68120FR, PLB68127FR, PLB68128FR, PLB68M200FR
  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Product Type
    Bearing End Caps & Covers
  • Series
    End Closures & Plates
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)