Motion
LB68526R

LINK-BELT
LB68526R

Closed Bearing End Cap or Cover - 3-3/16 in Compatible Bore
MI ITEM #04875804
MFR #LB68526R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68526R

Closed Bearing End Cap or Cover - 3-3/16 in Compatible Bore
MI ITEM #04875804
MFR #LB68526R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LB68526R END CLOS LB6852-6R
  • End Closure for Spherical Roller Bearing

Specifications

  • End Cap Type
    Closed End Cap
  • Compatible Housed Unit
    PLB6851R, PLB68M80R, PLB7890R, SAF22318, SAF22618303
  • Series
    End Closures & Plates
  • Size Code
    22218
  • Weight
    0.33 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought