Motion
TD68406

LINK-BELT
TD68406

Bearing End Cap or Cover - 5-15/16 in Compatible Bore, Cast Iron Material
MI ITEM #04875808
MFR #TD68406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TD68406

Bearing End Cap or Cover - 5-15/16 in Compatible Bore, Cast Iron Material
MI ITEM #04875808
MFR #TD68406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TD68406 END CLOS TD6840-6
  • End Closure for Spherical Roller Bearing

Specifications

  • End Cap Type
    Closed End Cap
  • Material
    Cast Iron
  • Series
    End Closures & Plates
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327147129
  • Weight
    7.33 lbs
  • Country of Origin
    Mexico
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text