Motion
U2636C

LINK-BELT
U2636C

Bearing End Cap or Cover - 4 in Compatible Bore, Steel Material
MI ITEM #04875813
MFR #U2636C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
U2636C

Bearing End Cap or Cover - 4 in Compatible Bore, Steel Material
MI ITEM #04875813
MFR #U2636C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U2636C END CLOS U263-6C
  • End Closure for 200 Series Ball Bearing

Specifications

  • End Cap Type
    Closed End Cap
  • Material
    Steel
  • Series
    End Closures & Plates
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699509892
  • Weight
    1.00 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text