Motion
Y2286
Bearing End Cap or Cover - 4 in Compatible Bore, Steel Material
MI ITEM #04875830
MFR #Y2286
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Cap or Cover - 4 in Compatible Bore, Steel Material
MI ITEM #04875830
MFR #Y2286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y2286 END CLOS Y228-6
  • Link-Belt Y2286 Bearing Parts & Kits 200 Series End Closures-Steel End Closure & Plate. Contact Rexnord for more details.

Specifications

  • End Cap Type
    Closed End Cap
  • Material
    Steel
  • Series
    End Closures & Plates
  • Size Code
    209
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327153519
  • Weight
    0.50 lbs
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought