Motion
Y22862

LINK-BELT
Y22862

Bearing End Cap or Cover - 4 in Compatible Bore, Steel Material
Mi Item #04875831
MFR #Y22862
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
Y22862

Bearing End Cap or Cover - 4 in Compatible Bore, Steel Material
Mi Item #04875831
MFR #Y22862

Mfr description
Y22862 END CLOS Y228-6/2
  • Link-Belt Y22862 Bearing Parts & Kits 200 Series End Closures-Steel End Closure & Plate. Contact Rexnord for more details.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.2500 in
  • Overall Length
    5.5000 in
  • Overall Width
    5.3800 in
  • Size Code
    209
  • Weight
    0.30 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327404345
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    End Closures & Plates
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)