Motion
Y2286N END CLOSURE  ORNGE PLASTIC

LINK-BELT
Y2286N END CLOSURE ORNGE PLASTIC

Y2286N Bearing End Cap or Cover - 2-716 in Compatible Bore, Plastic Material
Mi Item #04875833
MFR #Y2286N END CLOSURE ORNGE PLASTIC
Price$69.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
Y2286N END CLOSURE ORNGE PLASTIC

Y2286N Bearing End Cap or Cover - 2-716 in Compatible Bore, Plastic Material
Mi Item #04875833
MFR #Y2286N END CLOSURE ORNGE PLASTIC

Mfr description
Y2286N END CLOS Y228-6N
  • Link-Belt Y2286N Bearing Parts & Kits 200 Series End Closures-Plastic End Closure & Plate. Contact Rexnord for more details.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.03/each

Specifications

Dimensions

  • Size Code
    209
  • Weight
    0.10 lbs

Details

  • Color
    Orange
  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699352924
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • Series
    End Closures & Plates
  • UPC_NO
    793699352924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)