Motion
Y2396 END CLOSURE  STEEL

LINK-BELT
Y2396 END CLOSURE STEEL

Bearing End Cap or Cover - 4 in Compatible Bore, Steel Material
Mi Item #04875835
MFR #Y2396 END CLOSURE STEEL
Price$291.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
Y2396 END CLOSURE STEEL

Bearing End Cap or Cover - 4 in Compatible Bore, Steel Material
Mi Item #04875835
MFR #Y2396 END CLOSURE STEEL

Mfr description
Y2396 END CLOS Y239-6
  • Link-Belt Y2396 Bearing Parts & Kits 200 Series End Closures-Steel End Closure & Plate. Contact Rexnord for more details.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.08/each

Specifications

Dimensions

  • Size Code
    212
  • Weight
    0.40 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327153588
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    End Closures & Plates
  • UPC_NO
    662327153588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)