Motion
EFB22563H 3 15/16 FLANGE BLK ROLLER BRG

LINK-BELT
EFB22563H 3 15/16 FLANGE BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04875879
MFR #EFB22563H 3 15/16 FLANGE BLK ROLLER BRG
Price$4,676.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EFB22563H 3 15/16 FLANGE BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04875879
MFR #EFB22563H 3 15/16 FLANGE BLK ROLLER BRG

Mfr description
EFB22563H FLANG BLK EF-B22563H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,676.15/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.7500 in
  • Bolt Circle Diameter  
    10.9531 in
  • Bore Diameter  
    3-15/16 in
  • Overall Depth
    6-5/8 in
  • Overall Height  
    10.2500 in
  • Overall Length Diameter  
    10.2500 in
  • Weight
    60 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1400 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    79100 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Replacement Bearing
    B22563
  • Seal Type
    Labyrinth
  • Series
    EFB22500
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327024598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)