Motion
EFRB22426H 1 5/8 FLANGE BLK RLR BRG

LINK-BELT
EFRB22426H 1 5/8 FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 1-5/8 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04875904
MFR #EFRB22426H 1 5/8 FLANGE BLK RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EFRB22426H 1 5/8 FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 1-5/8 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04875904
MFR #EFRB22426H 1 5/8 FLANGE BLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.1250 in
  • Bolt Circle Diameter  
    5.8281 in
  • Bore Diameter  
    1-5/8 in
  • Overall Depth
    4-9/32 in
  • Overall Height  
    5.3750 in
  • Overall Length Diameter  
    5.3750 in
  • Weight
    11.75 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3100 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    20200 lbf
  • Radial Static Load Capacity
    28700 lbf
  • Replacement Bearing
    B22426
  • Seal Type
    Labyrinth
  • Series
    EFRB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327024659

Overview

Mfr description
EFRB22426H FLANG BLK EFR-B22426H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought