Overview
Mfr description
EFRB22439EK5 FLANG BLK EFR-B22439EK5
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing ConstructionSolid
- Overall Length Diameter
- Finish CoatingPowder Coated
- Type Of BearingSpherical Roller
- Bore TypeStraight
- Seal TypeContact/Lip
- Overall Height
- Overall Depth4-15/16 in
- Radial Dynamic Load Capacity31400 lbf
- Radial Static Load Capacity53500 lbf
- Lubrication TypeLubrication Fitting
- Standards MetANSI/ABMA STD 11-1990
- Replacement BearingB22439
- SeriesEFRB22400
- UPC_NO793699915594
- Weight18 lbs
- Max Rpm1750 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data