Motion
EFRB22440HK81 2 1/2 FLANGE BLK RLR BRG

LINK-BELT
EFRB22440HK81 2 1/2 FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 2-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04875917
MFR #EFRB22440HK81 2 1/2 FLANGE BLK RLR BRG
Price$1,208.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EFRB22440HK81 2 1/2 FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 2-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04875917
MFR #EFRB22440HK81 2 1/2 FLANGE BLK RLR BRG

Mfr description
EFRB22440HK81 FLANG BLK EFR-B22440HK81
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.28/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3750 in
  • Bolt Circle Diameter  
    7.5938 in
  • Bore Diameter  
    2-1/2 in
  • Overall Depth
    4-15/16 in
  • Overall Height  
    6.8750 in
  • Overall Length Diameter  
    6.8750 in
  • Weight
    18.07 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699241440
  • Max Rpm
    1950 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Replacement Bearing
    B22440
  • Seal Type
    Labyrinth
  • Series
    EFRB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699241440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)