Specifications
Dimensions
- Bolt Center To Center Length6.0000 in
- Bolt Circle Diameter8.4844 in
- Bore Diameter3 in
- Overall Depth5-13/32 in
- Overall Height7.7500 in
- Overall Length Diameter7.7500 in
- Weight27.1 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Max Rpm1150 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity41800 lbf
- Radial Static Load Capacity71500 lbf
- Replacement BearingB22448
- Seal TypeTriple-Lip Contact Seal
- SeriesEFRB22400
- Standards MetANSI/ABMA STD 11-1990
- Type Of BearingSpherical Roller
- UPC_NO793699521740
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)