Motion
EFRB22455E 3 7/16 FLANGE BLK RLR BRG

LINK-BELT
EFRB22455E 3 7/16 FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 3-7/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04875928
MFR #EFRB22455E 3 7/16 FLANGE BLK RLR BRG
List Price$6,559.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EFRB22455E 3 7/16 FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 3-7/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04875928
MFR #EFRB22455E 3 7/16 FLANGE BLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,559.50/each for your price

Overview

Mfr description
EFRB22455E FLANG BLK EFR-B22455E

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Height
  • Overall Depth
    5-3/4 in
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    B22455
  • Series
    EFRB22400
  • UPC_NO
    793699521764
  • Weight
    40.92 lbs
  • Max Rpm
    1250 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text