Motion
EFRB224M70H 70MM FLANGE BLK RLR BRG

LINK-BELT
EFRB224M70H 70MM FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 70 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04875943
MFR #EFRB224M70H 70MM FLANGE BLK RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EFRB224M70H 70MM FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 70 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04875943
MFR #EFRB224M70H 70MM FLANGE BLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    152.40 mm
  • Bolt Circle Diameter  
    215.49 mm
  • Bore Diameter  
    70 mm
  • Overall Depth
    137.3 mm
  • Overall Length Diameter  
    196.9 mm
  • Weight
    29 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1950 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Replacement Bearing
    B224M70
  • Seal Type
    Labyrinth
  • Series
    EFRB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699979428

Overview

Mfr description
EFRB224M70H FLANG BLK EFR-B224M70H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought