Motion
F3S212EK75 3/4 FLANGE BALL BRG

LINK-BELT
F3S212EK75 3/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 0.7500 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04875982
MFR #F3S212EK75 3/4 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3S212EK75 3/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 0.7500 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04875982
MFR #F3S212EK75 3/4 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3S212EK75 FLANG BLK F3-S212EK75
  • 3/4" Mounted Ball Bearing, Intermediate Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Contact Seal, Nickel Plated Housing, Food Grade Grease

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    3.3800 in
  • Bearing Number
    SG212ELPAK8299A
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    3/8 in
  • Country of Origin
    Mexico
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    3.3800 in
  • Bearing Material
    Black Oxide
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    2870 lbs
  • Radial Static Load Capacity
    1480 lbs
  • Coating
    Nickel Plated
  • Length Through Bore
    1-31/64 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Nickel Plated
  • Description
    Link-Belt F3S212EK75 Flange Blocks Ball Bearings - F3S212EK75
  • Bolt Size
    3/8 in
  • Max Rpm
    7500 rpm
  • Series
    200
  • Bore Length
    1-1/8 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Dynamic Load Capacity
    2870 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Silver
  • Grease Type
    Mobil FM222 Food Grade H1
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    4-Bolt Flange
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Maximum Speed
    7500 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662327401474
  • UPC_NO
    662327401474
  • Weight
    1.7 lbs
  • Static Load Capacity
    1480 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Bolt Hole Spacing
    2-1/2 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text