Specifications
Dimensions
- Bolt Center To Center Length3.2500 in
- Bolt Hole Spacing3-1/4 in
- Bolt Size7/16 in
- Bore Diameter1-3/16 in
- Bore Length1-9/16 in
- Housing Width19/32 in
- Weight3.12 lbs
Details
- Bearing NumberUG219NL
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingNickel Plated
- Grease TypeExxon Ronex MP Std
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number662327036782
- Max Operating Temperature225 °F
- Max Rpm8000 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity4390 lbs
- Radial Static Load Capacity2530 lbs
- Retainer MaterialNYLON
- Seal TypeH Labyrinth Seal, N Lip Seal
- SeriesF3U
- Type Of BearingBall
- UPC_NO662327036782
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)