Motion
F3U227JHK55 1 11/16 FLANGE BALL BRG

LINK-BELT
F3U227JHK55 1 11/16 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 1.6875 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Labryinth Seal
MI ITEM #04876029
MFR #F3U227JHK55 1 11/16 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U227JHK55 1 11/16 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 1.6875 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Labryinth Seal
MI ITEM #04876029
MFR #F3U227JHK55 1 11/16 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3U227JHK55 FLANG BLK F3-U227JHK5/5

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard
  • Overall Length
    5.3800 in
  • Bearing Number
    UG227JHLK5C5
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labryinth
  • Overall Height
  • Bore Type
    Straight
  • Overall Width
    5.3800 in
  • Harmonization Code
    8483204040
  • Coating
    Powder Coated
  • Length Through Bore
    2.0300 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt F3U227JHK55 Flange Blocks Ball Bearings - F3U227JHK55
  • Bolt Size
    1/2 in
  • Max Rpm
    5330 rpm
  • Series
    F3U
  • Dynamic Load Capacity
    7370 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    4-Bolt Flange
  • Lubricant
    PRESERVATIVE ONLY - NO GREASE
  • Maximum Speed
    5330 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    Steel
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    698210181178
  • Weight
    5.50 lbs
  • Static Load Capacity
    4590 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Bolt Hole Spacing
    4.1250 in
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text