Motion
F3U227Z2

LINK-BELT
F3U227Z2

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876033
MFR #F3U227Z2
Price$1,057.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U227Z2

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876033
MFR #F3U227Z2

Mfr description
F3U227Z2 FLANG BLK F3-U227Z2
  • 1 11/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal, Vented Clearance Seal, Steel Retainer, Preservative only, Increase Clearance, Special LengtE End Closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,057.70/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.1250 in
  • Bolt Hole Spacing
    4-1/8 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-11/16 in
  • Bore Length
    2-1/32 in
  • Housing Width
    5/8 in
  • Length Through Bore
    2-9/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.1410 in
  • Overall Length
    5.3800 in
  • Overall Length Diameter  
    5.3750 in
  • Overall Width
    5.3800 in
  • Weight
    6.75 lbs

Details

  • Bearing Number
    UG227Z2L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt F3U227Z2 Flange Blocks Ball Bearings - F3U227Z2
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7370 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    Preservative Only - No Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    PRESERVATIVE ONLY - NO GREASE
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327979577
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5330 rpm
  • Maximum Speed
    5330 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7370 lbs
  • Radial Static Load Capacity
    4590 lbs
  • Relubricatable
    Yes
  • Retainer Material
    STEEL
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    4590 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327979577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)