Motion
F3U227Z4C1 1 11/16 FLANGE BALL BRG

LINK-BELT
F3U227Z4C1 1 11/16 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 1.6875 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876034
MFR #F3U227Z4C1 1 11/16 FLANGE BALL BRG
List Price$1,122.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U227Z4C1 1 11/16 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 1.6875 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876034
MFR #F3U227Z4C1 1 11/16 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,122.54/each for your price

Overview

Mfr description
F3U227Z4C1 FLANG BLK F3-U227Z4C1
  • 1 11/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Clearance Seal, Vented Clearance Seal, Steel Retainer, Preservative only, Increase Clearance, Special LengtE End Closure, Expansion Pin

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    5.3800 in
  • Bearing Number
    UG227Z4L
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Overall Height
  • Housing Width
    5/8 in
  • Country of Origin
    Mexico
  • Bore Type
    Straight
  • Overall Width
    5.3800 in
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    7370 lbs
  • Radial Static Load Capacity
    4590 lbs
  • Coating
    Powder Coated
  • Length Through Bore
    2.0300 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt F3U227Z4C1 Flange Blocks Ball Bearings - F3U227Z4C1
  • Bolt Size
    1/2 in
  • Max Rpm
    5330 rpm
  • Series
    F3U
  • Bore Length
    2-1/32 in
  • Dynamic Load Capacity
    7370 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Grease Type
    Preservative Only - No Grease
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    4-Bolt Flange
  • Lubricant
    PRESERVATIVE ONLY - NO GREASE
  • Maximum Speed
    5330 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    STEEL
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    793699286519
  • UPC_NO
    793699286519
  • Weight
    5.62 lbs
  • Static Load Capacity
    4590 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Bolt Hole Spacing
    4-1/8 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text