Motion
F3U231HC

LINK-BELT
F3U231HC

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876042
MFR #F3U231HC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U231HC

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876042
MFR #F3U231HC

Mfr description
F3U231HC FLANG BLK F3-U231HC
  • 1 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal, Closed End Cap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Hole Spacing
    4-3/8 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2-3/32 in
  • Housing Width
    3/4 in
  • Weight
    7 lbs

Details

  • Bearing Number
    UG231HL
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327427498
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    5220 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    662327427498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)