Motion
F3U231HK4

LINK-BELT
F3U231HK4

Four-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876043
MFR #F3U231HK4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U231HK4

Four-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876043
MFR #F3U231HK4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Hole Spacing
    4-3/8 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2-3/32 in
  • Housing Width
    3/4 in
  • Weight
    6.48 lbs

Details

  • Bearing Number
    UG231HLK4
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    698210172329
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    5220 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    F3U
  • Type Of Bearing
    Ball
  • UPC_NO
    698210172329

Overview

Mfr description
F3U231HK4 FLANG BLK F3-U231HK4
  • 1 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal, 100% grease fill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought