Motion
F3U231JH18W4

LINK-BELT
F3U231JH18W4

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876044
MFR #F3U231JH18W4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U231JH18W4

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876044
MFR #F3U231JH18W4

Mfr description
F3U231JH18W4 FLANG BLK F3-U231JH/18W/4
  • 1 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal, Steel retainers, Special grease, increased C4 internal clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Hole Spacing
    4-3/8 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2-3/32 in
  • Housing Width
    3/4 in
  • Length Through Bore
    2-19/64 in
  • Overall Length Diameter  
    5.6250 in
  • Weight
    6.67 lbs

Details

  • Bearing Number
    UG231JHL18WC4
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Mobil Mobilith SHC460
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    5220 lbs
  • Retainer Material
    STEEL
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    793699896893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)