Motion
F3U235E3 2 3/16 FLANGE BALL BRG

LINK-BELT
F3U235E3 2 3/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876059
MFR #F3U235E3 2 3/16 FLANGE BALL BRG
Price$563.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U235E3 2 3/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876059
MFR #F3U235E3 2 3/16 FLANGE BALL BRG

Mfr description
F3U235E3 FLANG BLK F3-U235E3
  • 2 3/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Triple Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.45/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Hole Spacing
    5-1/8 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2-3/16 in
  • Bore Length
    2-1/4 in
  • Housing Width
    29/32 in
  • Length Through Bore
    2-9/16 in
  • Overall Length Diameter  
    6.3750 in
  • Weight
    8.71 lbs

Details

  • Bearing Number
    UG235E3L
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    500 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbs
  • Radial Static Load Capacity
    6570 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327037185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)