Motion
F3U235E3K75199A

LINK-BELT
F3U235E3K75199A

Four-Bolt Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876060
MFR #F3U235E3K75199A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U235E3K75199A

Four-Bolt Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876060
MFR #F3U235E3K75199A

Mfr description
F3U235E3K75199A FLAN BLK F3U235E3K75199A
  • 2 3/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Triple Lip Contact Seal, nickel plated Housing, food grade grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Hole Spacing
    5-1/8 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2-3/16 in
  • Bore Length
    2-1/4 in
  • Housing Width
    29/32 in
  • Weight
    9.5 lbs

Details

  • Bearing Number
    UG235E3L99A
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Mobil FM222 Food Grade H1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    500 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbs
  • Radial Static Load Capacity
    6570 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    F3U
  • Type Of Bearing
    Ball
  • UPC_NO
    698210184292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)