Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bolt Hole Spacing5-1/8 in
- Bolt Size5/8 in
- Bore Diameter2-3/16 in
- Bore Length2-1/4 in
- Housing Width29/32 in
- Length Through Bore2-9/16 in
- Overall Length Diameter6.3750 in
- Weight9.2 lbs
Details
- Bore TypeStraight
- Country of OriginMexico
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Grease TypeExxon Ronex MP Std
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Max Operating Temperature225 °F
- Max Rpm4360 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity9800 lbs
- Radial Static Load Capacity6570 lbs
- Retainer MaterialNYLON
- Seal TypeE3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
- Series200
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingBall
- UPC_NO662327427733