Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U239NK5

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876075
MFR #F3U239NK5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F3U239NK5 FLANG BLK F3-U239NK5
  • 2 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Contact Seal, No Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bearing Number
    UG239NLK5
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal
  • Overall Length Diameter
  • Housing Width
    15/16 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    11840 lbs
  • Radial Static Load Capacity
    8080 lbs
  • Length Through Bore
    2-27/32 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Bolt Size
    5/8 in
  • Max Rpm
    4000 rpm
  • Series
    200
  • Bore Length
    2-1/2 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Grease Type
    Preservative Only - No Grease
  • Retainer Material
    NYLON
  • Weight
    11.92 lbs
  • Bolt Hole Spacing
    5-5/8 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought