Motion
F3U2E20NC

LINK-BELT
F3U2E20NC

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #04876091
MFR #F3U2E20NC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U2E20NC

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #04876091
MFR #F3U2E20NC

Mfr description
F3U2E20NC FLANG BLK F3-U2E20NC
  • 1 1/4" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Contact Seal, Closed End Cap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2500 in
  • Bolt Hole Spacing
    3-1/4 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1-9/16 in
  • Housing Width
    19/32 in
  • Length Through Bore
    1-47/64 in
  • Overall Length Diameter  
    4.2500 in
  • Weight
    3 lbs

Details

  • Bearing Number
    UG2E20NL
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    8000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E1 Viton Seal, E3 Triple Lip Seal, FF Free Running, H Clearance Seal, HFF Free Running, MHFF Free Running, N Lip Seal
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327426989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)