Motion
F3U2E48NC 3 FLANGE BALL BRG

LINK-BELT
F3U2E48NC 3 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876095
MFR #F3U2E48NC 3 FLANGE BALL BRG
List Price$1,245.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U2E48NC 3 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876095
MFR #F3U2E48NC 3 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,245.71/each for your price

Overview

Mfr description
F3U2E48NC FLANG BLK F3-U2E48NC
  • 3" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Contact Seal, end closure

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bearing Number
    UG2E48NL
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Housing Width
    3/4 in
  • Country of Origin
    Mexico
  • Radial Dynamic Load Capacity
    15080 lbs
  • Radial Static Load Capacity
    11100 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Bolt Size
    3/4 in
  • Max Rpm
    3300 rpm
  • Series
    200
  • Bore Length
    2-7/8 in
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    793699130409
  • UPC_NO
    793699130409
  • Weight
    17.14 lbs
  • Bolt Hole Spacing
    6 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text