Motion
F3U2E56NK6 3 1/2 FLANGE BALL BRG

LINK-BELT
F3U2E56NK6 3 1/2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876096
MFR #F3U2E56NK6 3 1/2 FLANGE BALL BRG
Price$2,346.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U2E56NK6 3 1/2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #04876096
MFR #F3U2E56NK6 3 1/2 FLANGE BALL BRG

Mfr description
F3U2E56NK6 FLANG BLK F3-U2E56NK6
  • 3 1/2" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Contact Seal, 100% Grease Fill, Housing Plugged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,346.43/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.7500 in
  • Bolt Hole Spacing
    6-3/4 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3-1/2 in
  • Bore Length
    3-9/16 in
  • Housing Width
    1 in
  • Weight
    29.42 lbs

Details

  • Bearing Number
    UG2E56NLK4
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699143546
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2950 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    18850 lbs
  • Radial Static Load Capacity
    14300 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    793699143546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)