Motion
F3U2M50N

LINK-BELT
F3U2M50N

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876101
MFR #F3U2M50N
Price$1,090.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U2M50N

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876101
MFR #F3U2M50N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,090.88/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    111.12 mm
  • Bolt Hole Spacing
    111.12 mm
  • Bolt Size
    12.00 mm
  • Bore Diameter  
    50 mm
  • Bore Length
    53.18 mm
  • Housing Width
    19.00 mm
  • Length Through Bore
    58.3 mm
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.2340 in, 58.30 mm
  • Overall Length
    5.6300 in
  • Overall Length Diameter  
    142.9 mm
  • Overall Width
    5.6300 in
  • Weight
    6.9 lbs

Details

  • Bearing Number
    UG2M50NL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt F3U2M50N Flange Blocks Ball Bearings - F3U2M50N
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7920 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327748432
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Maximum Speed
    4800 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    5220 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    5220 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327748432

Overview

Mfr description
F3U2M50N FLANG BLK F3-U2M50N
  • 50 mm Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought