Motion
F3W231ECS

LINK-BELT
F3W231ECS

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876108
MFR #F3W231ECS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3W231ECS

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876108
MFR #F3W231ECS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Hole Spacing
    4-3/8 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    1-23/32 in
  • Housing Width
    3/4 in
  • Weight
    6.76 lbs

Details

  • Bearing Number
    WG231EL
  • Country of Origin
    Mexico
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    793699668513
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3600 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    5220 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    793699668513

Overview

Mfr description
F3W231ECS FLANG BLK F3-W231ECS
  • 1 15/16" Mounted Ball Bearing, Intermediate Duty, Cast Iron 4-Bolt Square Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Steel end closure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought