Motion
F3Y228E3TD 1 3/4 FLANGE BALL BRG

LINK-BELT
F3Y228E3TD 1 3/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876119
MFR #F3Y228E3TD 1 3/4 FLANGE BALL BRG
List Price$422.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3Y228E3TD 1 3/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876119
MFR #F3Y228E3TD 1 3/4 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$422.16/each for your price

Overview

Mfr description
F3Y228E3TD FLANG BLK F3-Y228E3-TD
  • 1 3/4" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Eccentric Cam Locking Collar, Triple Lip Contact Seal, 90 Degree Grease Fitting

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bearing Number
    YG228E3L
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Housing Width
    5/8 in
  • Country of Origin
    Mexico
  • Radial Dynamic Load Capacity
    7370 lbs
  • Radial Static Load Capacity
    4590 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Bolt Size
    1/2 in
  • Max Rpm
    600 rpm
  • Series
    200
  • Bore Length
    2-7/32 in
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    793699192254
  • UPC_NO
    793699192254
  • Weight
    5.69 lbs
  • Bolt Hole Spacing
    4-1/8 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text