Specifications
Dimensions
- Bolt Circle Diameter6.3750 in
- Bore Diameter2-3/16 in
- Weight14.95 lbs
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number662327026509
- Mounting Type4-Bolt Round
- Product TypeFlange-Mount Roller Bearing Units
- Type Of BearingSpherical Roller
- UPC_NO662327026509
Overview
Mfr description
FB22435HHC FLANG BLK F-B22435HHC